Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Long Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W
Mfr # 64TI/40HB-40 KD
Zoro # G3677405
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Aluminum
- For Use With Hasp No: 100, 110, 300; Chain 8KS
- Shackle Dia. 1/4 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 64TI/40HB-40 KD
- Zoro # G3677405
- UPC # 078217659922
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 7/8 in |
Body Height | 1 3/32 in |
Body Width | 1 37/64 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 1 3/32 in, Body Width 1 37/64 in, Body Thickness 19/32 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Chrome Plated, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 4Pk 3/4"Blk Alu Padlock (121Q)
- KIPP Spring Hinge Spring Open A=50, B=50, Aluminum Bright (K1173.250500)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- HICKORY HARDWARE Hook 2-3/4 Inch Long (S077190-CH)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W (41HB/50 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19344)
- ABUS Security Chain, Square, L 2 Ft, W 5/8 In (14KS Chain & Sleeve 2')
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle (83WP/53 KD)
- ABUS Abus: 41/50 B Laminated Steel Padlock KA (ABS-41756-KA)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19318)
- Abus Keyed Padlocks