Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W
Mfr # 83WP/63HB-63 KD
Zoro # G3722801
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Hardened Steel
- Shackle Dia. 7/16 in
- Body Color Black
- Shackle Type Long Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 83WP/63HB-63 KD
- Zoro # G3722801
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 2 1/2 in |
Shackle Width | 7/8 in |
Body Width | 2 1/2 in |
Body Height | 2 9/16 in |
Shackle Diameter | 7/16 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 2 1/2 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 9/16 in, Body Width 2 1/2 in, Body Thickness 1 3/8 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Black, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- JR PRODUCTS JR Products 10845 Fold Down Camper Latch and Catch - White (10845)
- WRIGHT PRODUCTS Push Button Latch, Florida Bronze (VF333FB)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G GR1250T625PCSM1)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/80 KA)
- ABUS Abus: 300/120 C 4-3/4" Hasp Hardened (ABS-1551)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20120)
- ABUS Abus: 82/90 B Brass Monoblock Padlock KA (ABS-82911-KA)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Titanium)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Titanium)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P831)
- Abus Keyed Padlocks