Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W
Mfr # 75/50 KA
Zoro # G2719805
original price:
$26.82
12% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Coastal and Port Areas
- Shackle Dia. 5/16 in
- Body Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 75/50 KA
- Zoro # G2719805
- UPC # 078217751657
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/8 in |
Shackle Width | 13/32 in |
Body Height | 1 19/32 in |
Body Width | 1 31/32 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 13/32 in, Shackle Material Steel, Body Height 1 19/32 in, Body Width 1 31/32 in, Body Thickness 45/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 10 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 7561, Body Color Brass, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Brick Pavers, 20 Pack (FTVGM33220)
- ZORO SELECT Heavy Duty Door Pull, Steel, 7 3/4 In L, Galv., Unthr. Holes (1WAE9)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001414)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- ABUS ABUS 80TI by 40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock (65924)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/53)
- ABUS Abus: 2 3/4 BUFFODISKKA0021 (ABS-28066)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KD)
- ABUS Abus: 767 C Key Storage Push Button Wall Mount (ABS-10767)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KA-100)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Blue)
- Abus Keyed Padlocks