Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W
Mfr # 83WP/63 KA
Zoro # G3634443
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Hardened Steel
- For Use With Hasp No: 100, 110, 130, 140
- Shackle Dia. 7/16 in
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 83WP/63 KA
- Zoro # G3634443
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 1 3/8 in |
Shackle Width | 7/8 in |
Body Height | 2 9/16 in |
Body Width | 2 35/64 in |
Shackle Diameter | 29/64 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 1 3/8 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 9/16 in, Body Width 2 35/64 in, Body Thickness 1 25/64 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Black, Body Finish Vinyl Coated, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Red Oak Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.RO)
- HARDWARE RESOURCES 4-way Heavy Duty Adjustable Clip with Zinc Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4WZ)
- DON-JO 10" Angled Latch Protector for Outswing Doors (ALP210SL)
- ZORO SELECT O-Ring, Buna N, Dash 426, 4-5/8, 5.150, PK50 (U38883.018.0237)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KA)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/90 KD)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20082)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19318)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (1843DLFWWG)
- Abus Keyed Padlocks