Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W
Mfr # 92/65 KA
Zoro # G3268027
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With 8ks Chain
- Shackle Dia. 7/16 in
- Shackle Type Shutter Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 92/65 KA
- Zoro # G3268027
- UPC # 078217829561
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 1/2 in |
Shackle Width | 1 1/8 in |
Body Height | 2 9/32 in |
Body Width | 3 in |
Shackle Diameter | 25/64 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 1/2 in, Shackle Width 1 1/8 in, Shackle Material Steel, Body Height 2 9/32 in, Body Width 3 in, Body Thickness 1 7/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Opens with Key No. 8511, Weather Resistant Yes, Interchangeable Core No, Rekeyable No, Shackle Type Shutter Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-96)
- ZORO SELECT Splicing Jig, Cord Sz 0.059 to 0.375 In (1RHA8)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- MONROE PMP 1 1/16 in W x 72 in H Mill Continuous Hinge (CS24010672GA)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KA)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W (41/40 KA)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- ABUS Abus: 83IC/45 B Brass Body 4" Hardened Steel Shackle (ABS-83778)
- ABUS Abus: 155/40 C Side 4-Dial Resettable (ABS-12825)
- ABUS Abus: 55/45 B Solid Brass Padlock KA (ABS-55306-KA)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121N)
- Abus Keyed Padlocks