Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Partially Hidden Shackle, Square Hardened Steel Body, Hardened Steel Shackle
Mfr # 37/80 KA
Zoro # G3172014
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Hardened Steel
- For Use With Hasp No. 135
- Shackle Dia. 17/32 in
- Body Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 37/80 KA
- Zoro # G3172014
- UPC # 078217379813
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/32 in |
Shackle Height | 13/16 in |
Shackle Width | 13/16 in |
Body Width | 3 1/4 in |
Body Height | 3 23/32 in |
Shackle Diameter | 17/32 in |
Description
Padlock, Shackle Dia. 17/32 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Hardened Steel, Body Height 3 23/32 in, Body Width 3 1/4 in, Body Thickness 1 1/2 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 7 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 5544653, For Use With Hasp No. 135, Body Color Black/Silver, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 83 in. Full Mortise Continuous Hinge FM2 Heavy Duty in Duranodic (THI-1183-FM2HD-DU)
- NATIONAL HARDWARE ORN REV T-HINGE BLK 4IN (N881-904)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- KEY SYSTEMS Silver, 10 PK (272)
- ABUS Abus: 37/60 B RK KA Granit 37 Series Padlock (ABS-376001-KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (20043)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- ABUS Abus: 83/45 200 S2 Rekeyable 83 Series 1-3/4 Brass Body KWIKSET Keyway (ABS-83628)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KD)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (671-50001)
- Abus Keyed Padlocks