Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W
Mfr # 25EC/70 KA
Zoro # G3303526
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Stainless Steel
- For Use With 140/120 Hasps, Mfr. No. 140/190
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 25EC/70 KA
- Zoro # G3303526
- UPC # 078217260029
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 3/4 in |
Shackle Width | 3/4 in |
Body Height | 2 13/16 in |
Body Dia. | 2 3/4 in |
Body Width | 2 3/4 in |
Body Diameter | 2 3/4 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 3/4 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 2 13/16 in, Body Width 2 3/4 in, Body Thickness 1 3/16 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 10 Pin, Key Type Alike, Opens with Key No. 7341, For Use With 140/120 Hasps, Mfr. No. 140/190, Body Color Silver, Body Dia. 2 3/4 in, Body Finish Powder Coated, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Drywall, 18x18In (2VE73)
- DON-JO Square Passage Pocket Door Lock (PDL100626)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- ZORO SELECT O-Ring, Buna N, Dash 372, 8-3/4, 9.145, PK2 (U38805.018.0875)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Red)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KA)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 1/2 in W (24IB/50 KD)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-300)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KA)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W (41HB/40 KA)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B720T)
- Abus Keyed Padlocks