Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle
Mfr # 28/60 KA
Zoro # G3704041
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Stainless Steel
- For Use With Hasps, Storage Units, or Chains
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 28/60 KA
- Zoro # G3704041
- UPC # 078217280065
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1/2 in |
Shackle Width | 11/16 in |
Body Height | 2 23/64 in |
Body Dia. | 2 3/8 in |
Body Width | 2 23/64 in |
Shackle Diameter | 19/64 in |
Body Diameter | 2 23/64 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1/2 in, Shackle Width 11/16 in, Shackle Material Steel, Body Height 2 23/64 in, Body Width 2 23/64 in, Body Thickness 1 1/32 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Alike, Opens with Key No. 28, For Use With Hasps, Storage Units, or Chains, Body Color Silver, Body Dia. 2 3/8 in, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Quadrant Bright Brass (DDQ56U3)
- AMEROCK Appoint 3 in & 3-3/4 in 76mm & 96 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36762FB)
- IVES Satin Stainless Steel Hinge 5BB1412630NRP (5BB1412630NRP)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421250S (C04800421250S)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (200) KA Blue)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15413)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/53)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (19326)
- ABUS Abus: 158/40 C Zinc Die Cast Front 3-Dial Resettable Combo (ABS-12826)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- Abus Keyed Padlocks