Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle
Mfr # 24IB/60 KA
Zoro # G2588966
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Stainless Steel
- For Use With For Securing Trucks, Doors, Gates, Barns, Cellars, Cupboards
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 24IB/60 KA
- Zoro # G2588966
- UPC # 078217240168
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1/2 in |
Shackle Width | 11/16 in |
Body Width | 2 23/64 in |
Body Dia. | 2 3/8 in |
Body Height | 2 23/64 in |
Shackle Diameter | 5/16 in |
Body Diameter | 2 23/64 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1/2 in, Shackle Width 11/16 in, Shackle Material Stainless Steel, Body Height 2 23/64 in, Body Width 2 23/64 in, Body Thickness 1 1/16 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Alike, Opens with Key No. 113, Body Color Silver, Body Dia. 2 3/8 in, Body Finish Plastic Coated, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- HICKORY HARDWARE Hinge Soft-Close Face Frame, 2PK (HH74716-14)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- PROSOURCE Tile Plk Vnyl Self-Adh Drk Oak (CL8890)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/30 KD)
- ABUS Abus: 200/155 C 6-1/2" Hasp Hardened (ABS-2001)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20120)
- ABUS Abus: 83/45 200 S2 Rekeyable 83 Series 1-3/4 Brass Body KWIKSET Keyway (ABS-83628)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/60 KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/53 KA)
- MASTER LOCK PADLOCK SILVER, 3PK (M5XTRILHCCSEN)
- Abus Keyed Padlocks