Shop All Electrical Lockout Devices
Abus
P606 Gas Cylinder Lockout
Mfr # 449
Zoro # G6412368
original price:
$12.26
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 7/20 in
- Lockout Material Polypropylene
- Lockout Color Red
- Overall Width 132 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 449
- Zoro # G6412368
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 7/20 in |
Overall Width | 132 mm |
Overall Height | 159 mm |
Overall Depth | 88 mm |
Details
Item | P606 Gas Cylinder Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Polypropylene |
Lockout Color | Red |
For Use With | Main Cylinder Valve |
Legend | Cylinder Lockout |
Includes | Warning Sticker |
Minimum Temperature | 0 Degrees F |
Resistance Properties | Chemical Resistant |
Lockout Type | Gas Cylinder Lockouts |
Maximum Temperature | 175 Degrees F |
Description
P606 Gas Cylinder Lockout, For Maximum Padlock Shackle Diameter 7/20 in, Lockout Material Polypropylene, Maximum Number of Padlocks 1, For Use With Main Cylinder Valve, Includes Warning Sticker, Legend Cylinder Lockout, Lockout Color Red, Maximum Temperature 175 Degrees F, Minimum Temperature 0 Degrees F, Overall Depth 88 mm, Overall Height 159 mm, Overall Width 132 mm, Resistance Properties Chemical Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- TOUGH DUCK Moto Vest, WV041-BLACK-L (WV041)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21296)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- ABUS V426 Ball Valve Lockout, big (metal) (300)
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- ABUS V313 Gate Valve Lockoout 10-13" Red (367)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- NMC Forklift, Plug, And Cylinder Lockout (FL02)
- Abus Electrical Lockout Devices