Shop All Electrical Lockout Devices
Abus
P110 110V Electrical/Switch Lockout De
Mfr # 450
Zoro # G6411729
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 7/20 in
- Lockout Material Polypropylene
- Lockout Color Red
- Overall Width 3.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 450
- Zoro # G6411729
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 7/20 in |
Overall Width | 3.19 in |
Overall Length | 3.5 in |
For Maximum Cord Diameter | 12 mm |
Details
Item | P110 110V Electrical/Switch Lockout De |
Maximum Number of Padlocks | 2 |
Lockout Material | Polypropylene |
Lockout Color | Red |
Resistance Properties | Chemical Resistant |
Maximum Temperature | 175 Degrees F |
Plug Lockout Type | Power Plug Lockout |
Lockout Type | Plug |
Minimum Temperature | 0 Degrees F |
For Voltage | 110V AC |
Description
P110 110V Electrical/Switch Lockout De, Plug Lockout Type Power Plug Lockout, For Maximum Cord Diameter 12 mm, For Maximum Padlock Shackle Diameter 7/20 in, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 2, For Voltage 110V AC, Maximum Temperature 175 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 3.5 in, Overall Width 3.19 in, Resistance Properties Chemical Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 6ft., Fed Straight Arrow, 1/16" (10002932)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550570-L)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- GVS-RPB RPB Safety RZ Coupler Swivel Plug 1/4" Male (03-052-PMS-RZ)
- ABUS C509 Safelex Universal Cable Lockout w/ (349)
- ABUS V313 Gate Valve Lockoout 10-13" Red (367)
- ABUS E250 Wall Switch Lockout (406)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- ABUS V442 Ball Valve Lockout 0.5-2.5" Red (452)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- BRADY Brady® 65321 Oversized Breaker Lockout, Polypropylene, 3-3/4"W x 2-1/2"H (65321)
- Abus Electrical Lockout Devices