Shop All Locking Cables & Chains
Abus
Maximum Security Chain, 9/16" Chain Dia
Mfr # 00718
Zoro # G000451595
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Yellow
- Weather Resistant Yes
- Chain Length 6 ft
- Chain Cover Material Nylon
- Environment Indoor and Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 00718
- Zoro # G000451595
- UPC # 078217007181
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Chain Length | 6 ft |
Chain Diameter | 9/16 in |
Details
Body Color | Yellow |
Item | Maximum Security Chain |
Weather Resistant | Yes |
Chain Cover Material | Nylon |
Environment | Indoor and Outdoor |
Includes Chain Cover | Yes |
Security Level | High Security |
Chain Finish | Zinc |
Includes Padlock | No |
Chain Material | Steel |
Description
Maximum Security Chain, Chain Length 6 ft, Chain Diameter 9/16 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Yellow, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No, Security Level High Security
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-1000)
- BLUM 3mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6630.22)
- USA INDUSTRIALS Buna-N O-Ring, Dash 112, PK100 (ZUSAH70112)
- KNAPE & VOGT 14 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B14)
- ABUS Maximum Security Chain, 1/2" Chain Dia (00715)
- ABUS Maximum Security Chain, 3/8" Chain Dia (00714)
- ABUS Abus: 10KS (2" Chain & Sleeve) (ABS-752)
- ABUS Maximum Security Chain, 5/16" Chain Dia (00713)
- ABUS 13011 (8/250 NON-COILED CABLE)
- ABUS Abus: 12KS (2" Chain & Sleeve) (ABS-753)
- MR. CHAIN Safety Orange Plastic Chain 3"(#10, 76 m (80112)
- Abus Locking Cables & Chains