Shop All Locking Cables & Chains
Abus
Maximum Security Chain, 3/8" Chain Dia
Mfr # 00714
Zoro # G300451585
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Yellow
- Weather Resistant Yes
- Chain Material Steel
- Includes Chain Cover Yes
- Chain Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 00714
- Zoro # G300451585
- UPC # 078217007143
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Chain Diameter | 3/8 in |
Chain Length | 6 ft |
Details
Body Color | Yellow |
Item | Maximum Security Chain |
Weather Resistant | Yes |
Chain Material | Steel |
Includes Chain Cover | Yes |
Security Level | High Security |
Chain Finish | Zinc |
Chain Cover Material | Nylon |
Includes Padlock | No |
Environment | Indoor and Outdoor |
Description
Maximum Security Chain, Chain Length 6 ft, Chain Diameter 3/8 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Yellow, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No, Security Level High Security
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- MASTER LOCK Password Plus Combination Lock, Hardened Steel Shackle, 2.5" W, Silver (1534D)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811500S (C06000811500S)
- ABUS Abus: 14KS (10" Chain & Sleeve) (ABS-764)
- ABUS Abus: 10KS (10" Chain & Sleeve) (ABS-762)
- ABUS Abus: 8KS (2" Chain & Sleeve) (ABS-751)
- ABUS Abus: 10KS (2" Chain & Sleeve) (ABS-752)
- ABUS Abus: 6KS (2" Chain & Sleeve) (ABS-750)
- ABUS 13011 (10/200 NON-COILED CABLE)
- NATIONAL HARDWARE Bolt Snaps Nickel (N222-588)
- Abus Locking Cables & Chains