Shop All Locking Cables & Chains
Abus
Maximum Security Chain, 1/4" Chain Dia
Mfr # 00712
Zoro # G300451608
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Yellow
- Weather Resistant Yes
- Chain Length 6 ft
- Security Level High Security
- Chain Cover Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 00712
- Zoro # G300451608
- UPC # 078217007129
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Chain Length | 6 ft |
Chain Diameter | 1/4 in |
Details
Body Color | Yellow |
Item | Maximum Security Chain |
Weather Resistant | Yes |
Security Level | High Security |
Chain Cover Material | Nylon |
Includes Chain Cover | Yes |
Includes Padlock | No |
Chain Finish | Zinc |
Environment | Indoor and Outdoor |
Chain Material | Steel |
Description
Maximum Security Chain, Chain Length 6 ft, Chain Diameter 1/4 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Yellow, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No, Security Level High Security
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES 1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (5BB1HW 4.5X4.5 630)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 228, PK10 (ZUSAH70LUB228)
- HPC HPC: HPC 1" Give-Away Key Rings, PK 1000 (HPC-GAK-6)
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- ABUS Abus: 12KS (2" Chain & Sleeve) (ABS-753)
- ABUS 13011 (1850/185 COILED CABLE)
- ABUS 13011 (8/250 NON-COILED CABLE)
- ABUS Non-Coiled Security Cable, 3/8 In. (10/1000 NON-COILED CABLE)
- ABUS Maximum Security Chain, 1/2" Chain Dia (00715)
- ABUS Abus: 10KS (10" Chain & Sleeve) (ABS-762)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- Abus Locking Cables & Chains