Shop All Locking Cables & Chains
Abus
Maximum Security Chain, 1/2" Chain Dia
Mfr # 00715
Zoro # G100451600
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Yellow
- Weather Resistant Yes
- Security Level High Security
- Chain Material Steel
- Environment Indoor and Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 00715
- Zoro # G100451600
- UPC # 078217007150
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Chain Diameter | 1/2 in |
Chain Length | 6 ft |
Details
Body Color | Yellow |
Item | Maximum Security Chain |
Weather Resistant | Yes |
Security Level | High Security |
Chain Material | Steel |
Environment | Indoor and Outdoor |
Chain Finish | Zinc |
Chain Cover Material | Nylon |
Includes Chain Cover | Yes |
Includes Padlock | No |
Description
Maximum Security Chain, Chain Length 6 ft, Chain Diameter 1/2 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Yellow, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No, Security Level High Security
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Pulls (2578.190)
- PRECISION Key Removable Mullion, for 8 Ft Door, FR, Painted Aluminum (RM0FLKR822689)
- HAGER Satin Brass Deadbolt 31154 (31154)
- OEM RFB: 2001 - 2006 Acura MDX / Keyless Entry Remote / 3-Button / PN: 72147-S3V-A02 / E4EG8D-444H- (OR-ACU005)
- ABUS 13011 (10/200 NON-COILED CABLE)
- ABUS 13011 (10/500 NON-COILED CABLE)
- ABUS Abus: 10KS (10" Chain & Sleeve) (ABS-762)
- ABUS Abus: 12KS (2" Chain & Sleeve) (ABS-753)
- ABUS Abus: 10KS (2" Chain & Sleeve) (ABS-752)
- ABUS Non-Coiled Security Cable, 3/8 In. (10/1000 NON-COILED CABLE)
- US WEIGHT Plastic Chain, 25 ft x 2In, Yellow (U2325YEL)
- Abus Locking Cables & Chains