Shop All Lockout Safety Kits
Abus
Lockout/Tagout Document Holder Bracket
Mfr # 77008
Zoro # G9145961
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- For Lockout Type General Lockout
- Number of Components 2
- Number of Padlocks Held 0
- Number of Padlocks Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 77008
- Zoro # G9145961
- UPC # 078217770085
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 1.5 in x 3.25 in |
Overall Depth | 3.5 in |
Overall Height | 1.5 in |
Overall Width | 3.25 in |
Description
Lockout/Tagout Document Holder Bracket, Cover Type Open Front, Overall Depth 3.5 in, Overall Height 1.5 in, Overall Width 3.25 in, Product Type Document Holder Bracket, For Use With Mobile Safety Center Lock Stations, Color Blue, Material Steel, Number of Padlocks Held 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PVC Coated Rain Suit, L (L440)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LC93)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK (67-307/XXXL)
- BRADY Steering Wheel Safety Cover 16 in CAUTION DO NOT MOVE OR START EQUIPMENT (151875)
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- MASTER LOCK Lockout Station, 18 Components Included, Holds (4) Keyed Different Padlocks, English/Spanish, Yellow (1482BP410ES)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- Abus Lockout Tagout