Shop All Keyed Padlocks
Abus
Lockout Padlock, Open, Rectangular Aluminum Body, Steel Shackle, 13/16 in W
Mfr # 72AL/40KD
Zoro # G3138829
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout Padlock
- Shackle Dia. 1/4 in
- Body Color Red
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72AL/40KD
- Zoro # G3138829
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Body Dia. | 11/16 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 9, Square, 2-sided, Flat Black (BARN-SQ2 FBL)
- IVES Chain Door Guard Stn Nic (481F15)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- EBERHARD MANUFACTURING CO Trigger Latch .75 && 1.25 Grip (EMC 535-X CH)
- ABUS Security Chain, L 2 Ft, W 5/9 In (10KS Chain & Sleeve 2')
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63 KA)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (09187)
- ABUS Abus: 41/50HB50 B Laminated Steel Padlock 2" Shackle KA (ABS-41896-KA)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KD)
- HPC HPC:65mm Laminated Padlock (PADLOCK-M1-65-DB-UB-KA)
- Abus Keyed Padlocks