Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Different, Green Body
Mfr # 13012
Zoro # G4443426
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 5/32 in
- Shackle Width 43/64 in
- Standards OSHA 1910.147
- Body Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13012
- Zoro # G4443426
- UPC # 078217130124
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/32 in |
Shackle Width | 43/64 in |
Body Width | 1 3/16 in |
Body Height | 1 9/16 in |
Shackle Height | 4 in |
Width Across Shackle | 43/64 in |
Shackle Length | Extended |
Body Size | Compact Body |
Shackle Diameter | 5/32 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6620KVL)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Lge (S10SXB/L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- ABUS Lockout Padlock, Key Different, Red Body (13000)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- ABUS Lockout Padlock, KD, MK, Purple, 1-1/2"H (72 HB/40-75 KD Purple)
- ABUS Lockout Padlock, KD, Yellow, 3"H (74LB/40 KD YELLOW)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK12 (72/30 KA X 12)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JR60)
- Abus Lockout Padlocks