Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Different, Brown Body
Mfr # 13048
Zoro # G4443295
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bumpers 0
- Standards OSHA 1910.147
- Shackle Type Extended
- Shackle Height 8 1/4 in
- Control Key Registration Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13048
- Zoro # G4443295
- UPC # 078217130483
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 8 1/4 in |
Body Width | 1 3/16 in |
Body Height | 1 9/16 in |
Shackle Length | Extended |
Width Across Shackle | 43/64 in |
Body Size | Compact Body |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Diameter | 5/32 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- ACCUFORM SAFETY LABEL PLEASE USE OTHER DOOR LABR501XVE (LABR501XVE)
- KONG USA Cam Clean Rope Clamp, Red (82400R400KK)
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK6 (72/30 KA X 6)
- MASTER LOCK Lockout Padlock, KD, Red (6121RED)
- Abus Lockout Padlocks