Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Different, Blk Body
Mfr # 13030
Zoro # G4442893
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 5/32 in
- Shackle Width 43/64 in
- Number of Keys 2
- Features Flexible Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13030
- Zoro # G4442893
- UPC # 078217130308
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/32 in |
Shackle Width | 43/64 in |
Body Width | 1 3/16 in |
Shackle Height | 8 1/4 in |
Body Height | 1 9/16 in |
Width Across Shackle | 43/64 in |
Body Size | Compact Body |
Shackle Diameter | 5/32 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Black, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Shoe Spikes 3/4 In, PK26 (3YPC2)
- 3M 3M 6000 Series Inhalation Gasket (3M 6895)
- NAPCO Fire Pull Station, 4" Depth (FWC-CNV-PULLK)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590013)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (19622)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Red)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Brown)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- ABUS Lockout Padlock, KD, Purple, 2-17/32"H (72/30 KD)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- Abus Lockout Tagout