Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Different, Blk Body
Mfr # 13003
Zoro # G4442927
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 5/32 in
- Shackle Width 43/64 in
- Number of Pins 5
- Body Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13003
- Zoro # G4442927
- UPC # 078217130032
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/32 in |
Shackle Width | 43/64 in |
Shackle Height | 4 in |
Body Height | 1 9/16 in |
Body Width | 1 3/16 in |
Body Size | Compact Body |
Shackle Length | Extended |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Diameter | 5/32 in |
Width Across Shackle | 43/64 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Sign, D126A (D126A)
- SUPER ANCHOR SAFETY 2x4/2x6/2x8 Combination Safety Bar 24"OCx 48" Length. (1013)
- ANSELL LightDuty Multi-Purpose Gloves, Size 9, PR (11-819)
- JOBSITE Scrubber Flat Mat Boot (54099)
- ABUS Lockout Padlock, Key Different, Green Body (13012)
- ABUS Lockout Padlock, Key Different, Red Body (13000)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- ABUS Lockout Padlock, KD, MK, Purple, 1-1/2"H (72 HB/40-75 KD Purple)
- ABUS Lockout Padlock, KD, MK, Blue, 1-1/2"H (72 HB/40-75 KD Blue)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (118925)
- Abus Lockout Padlocks