Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Different, 5 Pins
Mfr # 13051
Zoro # G4443225
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 9/16 in
- Number of Keys 2
- Body Finish Anodized
- Shackle Material Steel
- Shackle Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13051
- Zoro # G4443225
- UPC # 078217130513
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 8 1/4 in |
Body Height | 1 9/16 in |
Body Width | 1 3/16 in |
Shackle Length | Extended |
Body Size | Compact Body |
Width Across Shackle | 43/64 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Diameter | 5/32 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225)
- SIGNMISSION OSHA Notice, 3.5" Height, Please Turn Off The Lights When You Leave Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17607)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- CONDOR Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000 Per Case (23KX11)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74HB/40-75 KA BLUE)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41/40 KD Blue)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19604)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK6 (72/30 KA X 6)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAYLW)
- Abus Lockout Padlocks