Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, Yllw Body
Mfr # 13087
Zoro # G4443417
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 2
- Standards OSHA 1910.147
- Body Finish Anodized
- Shackle Type Extended
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13087
- Zoro # G4443417
- UPC # 078217130872
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 9/16 in |
Shackle Height | 8 1/4 in |
Body Width | 1 3/16 in |
Shackle Diameter | 5/32 in |
Width Across Shackle | 43/64 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Body Size | Compact Body |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Tie Dye, 20PK (WCKN95)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, 42" W, 72" (C-202-DDSH)
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (480H26)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1284-RD_7X5 (U5-1284-RD_7X5)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 HB/40-40 KD Brown)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (74/40 KAX6 YELLOW)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72/40 KAx12 Yellow)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72HB/40-40 KAx12 Purple)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19632)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- Abus Lockout Padlocks