Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, Red Body
Mfr # 13081
Zoro # G4443103
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 5/32 in
- Shackle Width 43/64 in
- Shackle Type Extended
- Opens with Key No. Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13081
- Zoro # G4443103
- UPC # 078217130810
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/32 in |
Shackle Width | 43/64 in |
Shackle Height | 8 1/4 in |
Body Width | 1 3/16 in |
Body Height | 1 9/16 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Length | Extended |
Body Size | Compact Body |
Width Across Shackle | 43/64 in |
Shackle Diameter | 5/32 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- MCR SAFETY Cut-Resistant Gloves, 2xL Glove Size, PK12 (9828PUXXL)
- APACHE Aluminum Pin Lug Set, 2" (97438105)
- KLEENGUARD G60 Purple Nitrile Gloves, 240 mm Length, Large/Size 9, B/W, Pair (97432)
- ABUS Lockout Padlock, Key Alike, Green Body (13093)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 /40 KD Blue)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- Abus Lockout Tagout