Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, Red Body
Mfr # 13054
Zoro # G4443259
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 5/32 in
- Shackle Width 43/64 in
- Shackle Height 4 in
- Opens with Key No. Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13054
- Zoro # G4443259
- UPC # 078217130544
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/32 in |
Shackle Width | 43/64 in |
Shackle Height | 4 in |
Body Height | 1 9/16 in |
Body Width | 1 3/16 in |
Body Size | Compact Body |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Diameter | 5/32 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Width Across Shackle | 43/64 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Red, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Med PR (395-M)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (AK1815/O/8)
- SIGNMISSION No Parking Stopping Standing Any Time 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Stand (A-1218 No Stopping or Standing - Stand)
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- ABUS Lockout Padlock, Key Alike, Blue Body (13063)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Purple, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KD, MK, Black, 1-3/8"H (41HB/40 KD Black)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- Abus Lockout Padlocks