Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, Green Body
Mfr # 13093
Zoro # G4443539
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 5/32 in
- Shackle Width 43/64 in
- Body Thickness 9/16 in
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13093
- Zoro # G4443539
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/32 in |
Shackle Width | 43/64 in |
Body Width | 1 3/16 in |
Body Height | 1 9/16 in |
Shackle Height | 8 1/4 in |
Width Across Shackle | 43/64 in |
Body Size | Compact Body |
Shackle Diameter | 5/32 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Shackle Length | Extended |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Canvas Gloves, Cotton, L, High Visibility Yellow, PR (4NMU7)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, 2XL, PR (7401)
- SAFEWAZE 1" Multi-Use Removable Concrete Anchor (FS-EX111)
- NMC Electrical Marker, 4160 Volts, Pk25 (JL2013O)
- ABUS Lockout Padlock, Key Alike, Red Body (13081)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Red)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-40 KA Red)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (19639)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- ABUS Lockout Padlock, Key Different, Green Body (13012)
- BRADY Lockout Padlock, KA, Green, 1-7/16"H, PK6 (133290)
- Abus Lockout Padlocks