Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, Brown Body
Mfr # 13102
Zoro # G4443313
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Type Extended
- Number of Bumpers 0
- Shackle Material Steel
- Body Thickness 9/16 in
- Control Key Registration Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13102
- Zoro # G4443313
- UPC # 078217131022
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 3/16 in |
Shackle Height | 8 1/4 in |
Body Height | 1 9/16 in |
Width Across Shackle | 43/64 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Body Size | Compact Body |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Length | Extended |
Shackle Diameter | 5/32 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, L (WJ301)
- C.H. HANSON 33Piece Single Letter Stencil Set, A To Z, 1Beginner, 1Period Ender, 1Comma, 1Dash, 1Period, 10026 (10026)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (19639)
- ABUS Lockout Padlock, KD, MK, Black, 1-3/8"H (41/40 KD Black)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK6 (72 /40 KAx6 Yellow)
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (19622)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- Abus Lockout Tagout