Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, Blue Body
Mfr # 13090
Zoro # G4443207
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.147
- Body Thickness 9/16 in
- Number of Keys 2
- Number of Pins 5
- Shackle Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13090
- Zoro # G4443207
- UPC # 078217130902
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 9/16 in |
Shackle Height | 8 1/4 in |
Body Width | 1 3/16 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Width Across Shackle | 43/64 in |
Shackle Diameter | 5/32 in |
Shackle Length | Extended |
Body Size | Compact Body |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Black (OF-DVP2-06)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 11, PR (E0011BL/11)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- ABUS Lockout Padlock, KD, Purple, 1-3/4"H (74/40 KD PURPLE)
- ABUS Lockout Padlock, KD, Purple, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Green)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64Ti/40HB40 KA)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H (19621)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- Abus Lockout Tagout