Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, Blue Body
Mfr # 13063
Zoro # G4443067
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 5/32 in
- Shackle Width 43/64 in
- Non Removable Key Yes
- Number of Pins 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 13063
- Zoro # G4443067
- UPC # 078217130636
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/32 in |
Shackle Width | 43/64 in |
Body Width | 1 3/16 in |
Shackle Height | 4 in |
Body Height | 1 9/16 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Body Size | Compact Body |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Width Across Shackle | 43/64 in |
Shackle Diameter | 5/32 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Blue, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Ramp Outside Corner, PVC, 15 in Long x 15 in Wide, 7/8 in Thick, 4 PK (560.78X6X15X15BK-CS4)
- NEVS Dissolvable DaySpot Spanish Set -Monday thru Sunday 3" circle Assorted (DDOT-SETS3W)
- GLOBAL INDUSTRIAL 3 Black Label Holder, 25 Piece (ABM3-25)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 /40 KA Red)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK12 (72/30 KA X 12)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- Abus Lockout Tagout