Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, Blk Body
Mfr # 13084
Zoro # G4443033
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Orange
- Number of Bumpers 0
- Control Key Registration Required No
- Shackle Material Steel
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13084
- Zoro # G4443033
- UPC # 078217130841
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 9/16 in |
Body Width | 1 3/16 in |
Shackle Height | 8 1/4 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Width Across Shackle | 43/64 in |
Shackle Diameter | 5/32 in |
Body Size | Compact Body |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Black, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, L, PR, L Black (818WP)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In, Legend: Danger Peligro (BT072)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 HB/40-40 KD Black)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (74/40 KD YELLOW)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H (72 HB/40-40 KA Green)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H, PK3 (74/40 KAX3 GREEN)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 HB/40-40 KA Purple)
- Abus Lockout Tagout