Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, 5 Pins
Mfr # 13105
Zoro # G4443286
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 8 1/4 in
- Control Key Registration Required No
- Features Flexible Cable
- Key Type Keyed Alike
- Body Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13105
- Zoro # G4443286
- UPC # 078217131053
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 8 1/4 in |
Body Height | 1 9/16 in |
Body Width | 1 3/16 in |
Width Across Shackle | 43/64 in |
Shackle Diameter | 5/32 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Body Size | Compact Body |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Silver, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMG-X91-010)
- WOLVERINE Size 12 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK3 (72 /40 KAx3 Green)
- ABUS Lockout Padlock, KD, Purple, 1-3/4"H (74/40 KD PURPLE)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41HB/40 KD Blue)
- ABUS Lockout Padlock, KD, MK, Blue, 1-1/2"H (72 HB/40-75 KD Blue)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-40 KA Orange)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK3 (72/30 KA X 3)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3BLK)
- Abus Lockout Padlocks