Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Alike, 5 Pins
Mfr # 13096
Zoro # G4443006
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Body Thickness 9/16 in
- Shackle Material Steel
- Number of Keys 2
- Number of Bumpers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 13096
- Zoro # G4443006
- UPC # 078217130964
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 8 1/4 in |
Body Width | 1 3/16 in |
Body Height | 1 9/16 in |
Body Dimensions | 1 3/16 in x 1 9/16 in |
Shackle Length | Extended |
Width Across Shackle | 43/64 in |
Body Size | Compact Body |
Shackle Diameter | 5/32 in |
Body H x W x T | 1 9/16 in x 1 3/16 in x 9/16 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 8 1/4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW202FG (L))
- MCR SAFETY Coated Gloves, Finished, Knit, XS/6, PR (9188SFBXS)
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H (74/40 KA ORANGE)
- ABUS Lockout Padlock, KD, Black, 3"H (74LB/40 KD BLACK)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Black)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK12 (72/30 KA X 12)
- BRADY Lockout Padlock, Nylon, Bl, Key Different (NYL-BLU-76ST-KD)
- Abus Lockout Tagout