Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Yellow, 3"H
Mfr # 74LB/40 KD YELLOW
Zoro # G9069426
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Green Certification or Other Recognition UL Environment Claims Validated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74LB/40 KD YELLOW
- Zoro # G9069426
- UPC # 078217098868
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 37/64 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Body Size | Long Body |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 3 in |
Overall Height | 4.72 in |
Overall Width | 1.58 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body H x W x T | 3 in x 1 37/64 in x 25/32 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 3 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black, 8 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0038BL)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- CONDOR Leather Gloves, Striped Cotton, L, PR (3BA34)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Yellow)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-75 KA Silver)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, PK6 (19630)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 /40 KAx6 Red)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- Abus Lockout Padlocks