Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Yellow, 1-3/4"H
Mfr # 74/40 KD YELLOW
Zoro # G9069216
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Bumper Color Yellow
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KD YELLOW
- Zoro # G9069216
- UPC # 078217098066
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 37/64 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Overall Height | 3.55 in |
Body H x W x T | 1 3/4 in x 1 37/64 in x 25/32 in |
Overall Width | 1.58 in |
Shackle Length | Standard |
Body Dimensions | 1 37/64 in x 1 3/4 in |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout, Electrical Panel, ABS Plastic/Stainless Steel, 120/277V AC, Red (151633)
- ALTA Elbow Pads, Soft Style, PR (53010.14)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Automatic Pk (115-YO)
- PROXIMITY Glasses, Foam Lined, Clear, PR (SB9310STM)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64Ti/40HB40 KA)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72/40 KAx12 Silver)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- Abus Lockout Tagout