Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Yellow, 1-1/2"H
Mfr # 72 HB/40-40 KD Yellow
Zoro # G0152546
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Padlock Body Shape Rectangular
- Body Width 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KD Yellow
- Zoro # G0152546
- UPC # 078217095997
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 17/32 in |
Shackle Height | 1 1/2 in |
Body Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Body Size | Compact Body |
Overall Width | 1.53 in |
Shackle Length | Standard |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Shackle Diameter | 1/4 in |
Overall Height | 3.41 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 17/32 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Size 9, Class 3, 16"L, PR (CLASS 3 B 16)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- CONDOR Leather Gloves, Goatskin, Red/White, L, PR (6JG07)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 HB/40-40 KD Black)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 HB/40-40 KD Blue)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 HB/40-40 KD Green)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74HB/40-75 KA BLUE)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK3 (72 /40 KAx3 Green)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- Abus Lockout Tagout