Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Yellow, 1-1/2"H
Mfr # 72 /40 KD Yellow
Zoro # G0152467
original price:
$15.65
8% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Body Width 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KD Yellow
- Zoro # G0152467
- UPC # 078217095799
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 17/32 in |
Shackle Height | 1 in |
Body Height | 1 1/2 in |
Shackle Length | Standard |
Body Size | Compact Body |
Overall Height | 2.91 in |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.53 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 3/64 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Combination Cartridge/Filter, AG, P100, Magenta, White, 1 PR, NIOSH (7582P100L)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LD11)
- TIMBERLAND PRO Size 8-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 /40 KD Red)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H, PK3 (74/40 KAX3 GREEN)
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KA12)
- Abus Lockout Padlocks