Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Red, 3"H
Mfr # 74LB/40 KD RED
Zoro # G9069417
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Key Type Keyed Different
- Body Finish Insulated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 74LB/40 KD RED
- Zoro # G9069417
- UPC # 078217098851
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Body Dimensions | 1 37/64 in x 3 in |
Overall Height | 4.72 in |
Width Across Shackle | 3/4 in |
Body H x W x T | 3 in x 1 37/64 in x 25/32 in |
Body Size | Long Body |
Overall Width | 1.58 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21XL)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SS3365E)
- TOUGH DUCK Men's Black Polyester Parka size XL (S18711)
- HEXARMOR Coated Gloves, XL ( 10 ), 1 PR (7102-XL (10))
- ABUS Lockout Padlock, KD, Yellow, 3"H (74LB/40 KD YELLOW)
- ABUS Lockout Padlock, KD, Black, 3"H (74LB/40 KD BLACK)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK6 (72 /40 KAx6 Yellow)
- ABUS Lockout Padlock, Key Alike, Green Body (13093)
- Abus Lockout Padlocks