Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha
Mfr # 74/40 KD RED
Zoro # G9069173
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KD RED
- Zoro # G9069173
- UPC # 094727871678
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Body Height | 1 3/4 in |
Shackle Length | Standard |
Overall Height | 3.55 in |
Body H x W x T | 1 3/4 in x 1 37/64 in x 25/32 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Shackle Diameter | 9/32 in |
Overall Width | 1.58 in |
Body Dimensions | 1 37/64 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (L920)
- NMC Danger Keep Hands Clear When Equipment Is Running Label, Pk5 (DGA47AP)
- VIKING Windigo Pant, Charcoal, M (910CP-M)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH3X0025CS)
- ABUS Lockout Padlock, KD, Purple, 1-3/4"H (74/40 KD PURPLE)
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H (72/30 KA TT36)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-75 KA Red)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H (406GRN)
- Abus Lockout Tagout