Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Red, 1-1/2"H
Mfr # 72 /40 KD Red
Zoro # G0152424
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Standards OSHA
- Shackle Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KD Red
- Zoro # G0152424
- UPC # 078217095782
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 1 in |
Body Width | 1 17/32 in |
Body Height | 1 1/2 in |
Overall Width | 1.53 in |
Width Across Shackle | 13/16 in |
Body Size | Compact Body |
Overall Height | 2.91 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 3/64 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Gasoline Sign, M51P (M51P)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-3XL)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6420)
- SAN JAMAR Dishwashing Apron, Vinyl, Green, 20mm (614DVA20-GN)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 /40 KD Green)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Yellow)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- Abus Lockout Padlocks