Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Purple, 2-17/32"H
Mfr # 72/30 KD
Zoro # G9681734
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 11/64 in
- Shackle Width 1 in
- Padlock Body Shape Rectangular
- Number of Pins 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72/30 KD
- Zoro # G9681734
- UPC # 078217091050
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 11/64 in |
Shackle Width | 1 in |
Body Height | 2 17/32 in |
Body Width | 1 1/4 in |
Shackle Height | 1 in |
Width Across Shackle | 1 in |
Body H x W x T | 2 17/32 in x 1 1/4 in x 5/8 in |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Body Size | Compact Body |
Overall Width | 1.25 in |
Body Dimensions | 1 1/4 in x 2 17/32 in |
Description
Lockout Padlock, Body Color Purple, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550570-XL)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-05/6FT)
- ABUS Lockout Padlock, KD, Red, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KD, Green, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72HB/40-40 KAx12 Silver)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-75 KA Silver)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK12 (72/40 KAx12 Blue)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- Abus Lockout Tagout