Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Purple, 1-1/2"H
Mfr # 72 HB/40-40 KD Purple
Zoro # G0152555
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Number of Pins 6
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KD Purple
- Zoro # G0152555
- UPC # 078217095973
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 17/32 in |
Shackle Height | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Length | Standard |
Overall Height | 3.41 in |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Overall Width | 1.53 in |
Body Size | Compact Body |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 17/32 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- KLEENGUARD Large, 25 PK, White, SMS-Based Material (48973)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_7X5 (U4-1095-RD_7X5)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Black)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H (74/40 KA RED)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 /40 KAx6 Blue)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- Abus Lockout Tagout