Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Orange, 2-17/32"H
Mfr # 72/30 KD
Zoro # G9681743
original price:
$13.49
9% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Height 1 in
- Body Thickness 5/8 in
- Control Key Registration Required No
- Number of Pins 5
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72/30 KD
- Zoro # G9681743
- UPC # 078217091043
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Height | 2 17/32 in |
Body Dimensions | 1 1/4 in x 2 17/32 in |
Width Across Shackle | 1 in |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Shackle Length | Standard |
Body H x W x T | 2 17/32 in x 1 1/4 in x 5/8 in |
Overall Width | 1.25 in |
Description
Lockout Padlock, Body Color Orange, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Anti-Fog (DPG94-2D)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Black & Red Dgnl Belt (WM115-BK-BRD-F-S-110)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- MECHANIX WEAR Coated Gloves, S, PR (S1DE-91-007)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H (72/30 KA TT36)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40 KA)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72/40 KAx12 Red)
- Abus Lockout Padlocks