Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Orange, 1-1/2"H
Mfr # 72 HB/40-40 KD Orange
Zoro # G0152564
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Width 1 17/32 in
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KD Orange
- Zoro # G0152564
- UPC # 078217095966
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 17/32 in |
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Width Across Shackle | 13/16 in |
Overall Height | 3.41 in |
Body Size | Compact Body |
Shackle Length | Standard |
Overall Width | 1.53 in |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 17/32 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Calibration Zero Gas 17 Liter Bottle (9872-62)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65669)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 /40 KD Silver)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74HB/40-75 KA GREEN)
- BRADY Lockout Padlock, Al, Red, Key Different, PK6 (ALU-RED-38ST-KD6PK)
- Abus Lockout Tagout