Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, MK, Red, 1-1/2"H
Mfr # 72 HB/40-75 KD Red
Zoro # G0152582
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Finish Anodized
- Body Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-75 KD Red
- Zoro # G0152582
- UPC # 078217096185
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 1/2 in |
Body Width | 1 17/32 in |
Shackle Height | 3 in |
Body Size | Compact Body |
Overall Width | 1.53 in |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Shackle Length | Extended |
Width Across Shackle | 13/16 in |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Overall Height | 4.78 in |
Shackle Diameter | 15/64 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 15/64 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 61/64 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (WCG2-02-S)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (US-220-L)
- ABUS Lockout Padlock, KD, MK, Blue, 1-1/2"H (72 HB/40-75 KD Blue)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KD, White, 1-3/4"H (19629)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19676)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- Abus Lockout Padlocks