Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, MK, Green, 1-1/2"H
Mfr # 72 HB/40-75 KD Green
Zoro # G0152607
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Shackle Height 3 in
- Body Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-75 KD Green
- Zoro # G0152607
- UPC # 078217096154
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 3 in |
Body Height | 1 1/2 in |
Body Width | 1 17/32 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 15/64 in |
Shackle Length | Extended |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Body Size | Compact Body |
Overall Height | 4.78 in |
Overall Width | 1.53 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 15/64 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 61/64 in, Width Across Shackle 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Force Cotton LS T Shirt (100235-051)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90335)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- FRONTLINE Cable Single Leg SRL with Steel Snap Hook End (RPG30)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-75 KA Red)
- ABUS Lockout Padlock, Key Alike, Blue Body (13063)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK3 (72/30 KA X 3)
- BRADY Lockout Padlock, Al, Red, Key Different (ALU-RED-38ST-KD)
- Abus Lockout Tagout