Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, MK, Brown, 1-1/2"H
Mfr # 72 HB/40-75 KD Brown
Zoro # G0152652
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Standards OSHA
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 72 HB/40-75 KD Brown
- Zoro # G0152652
- UPC # 078217096147
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Shackle Diameter | 1/4 in |
Shackle Length | Extended |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3154/XL)
- STEEL GRIP Cut Resistant Arm Guard, L, 9 In. L, PR (CN 820-9 L)
- APACHE EPDM Pin Lug Gasket, 1-1/2", PK2 (97433100)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- ABUS Lockout Padlock, KD, MK, Purple, 1-1/2"H (72 HB/40-75 KD Purple)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (19643)
- ABUS Lockout Padlock, KA, Yellow, 1-3/8"H (41HB/40 KA Yellow)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- Abus Lockout Padlocks