Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, MK, Blue, 1-3/8"H
Mfr # 41HB/40 KD Blue
Zoro # G0153291
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 17/64 in
- Shackle Width 13/16 in
- Control Key Registration Required No
- Body Width 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 41HB/40 KD Blue
- Zoro # G0153291
- UPC # 078217096871
- Country of Origin Germany
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Width | 13/16 in |
Body Width | 1 47/64 in |
Shackle Height | 2 in |
Body Height | 1 3/8 in |
Body Dimensions | 1 47/64 in x 1 3/8 in |
Shackle Length | Extended |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Overall Width | 1.73 in |
Overall Height | 2.36 in |
Body H x W x T | 1 3/8 in x 1 47/64 in x 1 1/32 in |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 1/32 in, Body Width 1 47/64 in, Header None/No Header, Horizontal Shackle Clearance 45/64 in, Key Type Keyed Different, Resistance Properties Corrosion Resistant, Weather Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 25/32 in, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Jet Step Foot Ascender (41001)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H (72/30 KA TT36)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KD, MK, Red, 1-3/8"H (41HB/40 KD Red)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19604)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 /40 KAx6 Orange)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- Abus Lockout Padlocks