Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, MK, Black, 1-3/8"H
Mfr # 41HB/40 KD Black
Zoro # G0153316
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Standards FDA Approved, OSHA
- Number of Pins 5
- Control Key Registration Required No
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 41HB/40 KD Black
- Zoro # G0153316
- UPC # 078217096864
- Country of Origin Germany
- Category Lockout Padlocks
Dimensions
Shackle Height | 2 in |
Body Height | 1 3/8 in |
Body Width | 1 1/2 in |
Width Across Shackle | 13/16 in |
Body H x W x T | 1 3/8 in x 1 1/2 in x 1 in |
Body Dimensions | 1 1/2 in x 1 3/8 in |
Shackle Length | Extended |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Resistance Properties Corrosion Resistant, Weather Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Rectangular, Bumper Color Black, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case (KC-W-40G-XL-SC)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- FAME FABRICS Lab Coat, Female, Navy, L1XL (83360)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19286)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- ABUS Lockout Padlock, KD, Purple, 2-17/32"H (72/30 KD)
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK6 (72 /40 KAx6 Yellow)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (74/40 KAX3 RED)
- Abus Lockout Tagout