Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, MK, Black, 1-1/2"H
Mfr # 72 HB/40-75 KD Black
Zoro # G0152616
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Height 1 1/2 in
- Body Width 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-75 KD Black
- Zoro # G0152616
- UPC # 078217096123
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 1/2 in |
Body Width | 1 17/32 in |
Shackle Height | 3 in |
Overall Width | 1.53 in |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Overall Height | 4.78 in |
Shackle Diameter | 15/64 in |
Body Size | Compact Body |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Width Across Shackle | 13/16 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 15/64 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 61/64 in, Width Across Shackle 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- ZORO SELECT Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR79)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- ABUS Lockout Padlock, KD, MK, Blue, 1-1/2"H (72 HB/40-75 KD Blue)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- Abus Lockout Padlocks