Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Green, 1-3/4"H
Mfr # 74HB/40-75 KD GREEN
Zoro # G9069356
original price:
$13.67
10% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Body Thickness 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74HB/40-75 KD GREEN
- Zoro # G9069356
- UPC # 078217098424
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 37/64 in |
Shackle Height | 3 in |
Body Height | 1 3/4 in |
Width Across Shackle | 3/4 in |
Shackle Length | Extended |
Body Dimensions | 1 37/64 in x 1 3/4 in |
Overall Width | 1.58 in |
Overall Height | 4.95 in |
Body H x W x T | 1 3/4 in x 1 37/64 in x 25/32 in |
Body Size | Standard Body |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 2 61/64 in, Width Across Shackle 3/4 in, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-332PF/M)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 10 ft - Red (03-W182)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- INCOM Red/Wht, Engineer Grd Reflective, 2"X30Ft (RST107)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- ABUS Lockout Padlock, KD, Assorted, 1-3/4"H, PK6 (19709)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (74/40 KAX6 YELLOW)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- Abus Lockout Padlocks